DESCRIPTION

  • Classic
  • Faucet installation: 2 or 3 hole
  • Pop-up included
  • Spout heigh: 1 3/8" deck to aerator
  • Spout length: 3 7/16"

Delta Faucet Classic® Double Knob Handle Centerset Lavatory Faucet

D2522LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
4 in
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Knob
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2 in
Spout Reach
5-1/4 in
Spout Type
Fixed, Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/4 in

Starting at
$95.97
EACH
  • QUANTITY