DESCRIPTION

  • 3-hole 4" installation
  • ADA Compliant
  • Flow rate: 1.2 gpm at 60 psi
  • High-arc spout
  • Metal pop-up
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Delta Faucet Cassidy™ Centerset Lavatory Faucet with Double Lever Handle

D2597LFMPU

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Cassidy™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/4 in
Spout Reach
5-13/32 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

Starting at
$219.41
EACH
  • QUANTITY