1/2 in. Copper Sweat and IP Pressure Balancing Valve
MultiChoice® 1/2 in. Copper Sweat and IP Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" universal inlets/outlets
- Back-to-back capability
- MultiChoice
- For use with Monitor® 1800 Series Jetted Shower
- Jetted Shower Rough-in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.18.1
- Application:
- Residential
- Built-in Stops:
- No
- CSA Certified:
- CSA B-125.1
- Collection:
- MultiChoice®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connection 4:
- Sweat
- End Connections:
- Sweat
- Height:
- 4 in
- Length:
- 4-13/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Weight:
- 4.2 lb
- Width:
- 5 in