DESCRIPTION

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • Metal pop-up assembly included

Delta Faucet Odin™ Double-Handle Vertical Spray Bidet Faucet

D68475

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Center Size
5 in - 8 in
Collection
Odin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$680.6
EACH
  • QUANTITY