DESCRIPTION

  • Addison
  • For use with vessel type lavatories
  • Handle Type: Lever
  • Rigid spout
  • Spout length: 8 1/2"

Delta Faucet Addison™ 1.5 gpm Double Lever Handle Wall Mount Lavatory Faucet

D3592LFWL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Addison™
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Two Handle
Spout Reach
8-1/2 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY