2-Hole Ceramic Disc Bathroom Faucet with Double Lever Handle and Smooth End Gooseneck Spout in Polished Chrome
2-Hole Ceramic Disc Bathroom Faucet with Double Lever Handle and Smooth End Gooseneck Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 102mm (4 in.) centers, two handle
- Polished chrome plated finish
- HEAVY DUTY CAST BRASS sink faucet
- Smooth End, Laminar Flow Control in Base of Gooseneck Spout 1.0 gpm (3.8 L/min.)
- CER-TECK 1/4 turn ceramic structures
- Heavy Duty 114mm (4-1?2 in.) Bend Rigid/Swivel Gooseneck Spout
- Color indexed metal handles with vandal resistant screws
- Metal hold-down package
- 102mm (4 in.) Blade Handles with Sanitary Hoods
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A117.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.0 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Pressure - High:
- 60
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 10-1/2 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Gooseneck
- WaterSense Labeled:
- Yes
- Weight:
- 4.95 lb