DESCRIPTION

  • Chrome
  • Pre-rinse
  • Wall mount installation

Delta Faucet Cer-Teck® 2-Hole Kitchen Faucet with Double Lever Handle and Self-Close Spray

D55C1513

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A117.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Cer-Teck®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.6 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
8 in
Spout Reach
14 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Width
10 in

Starting at
Call for Pricing
  • QUANTITY