DESCRIPTION

  • ADA Compliant
  • Flow rate: 1.2 gpm at 60 psi
  • Rigid spout
  • Trim kit only, must purchase rough-in kit separately
  • Two hole wall-mount installation
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Delta Faucet Trinsic® 1.2 gpm 2-Hole Lavatory Faucet Trim with Single Lever Handle (Trim Only)

DT3559LFWL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in - 18 in
Collection
Trinsic®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
4-11/16 in
Spout Reach
7-1/2 in
Spout Type
Rigid
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-9/16 in

Starting at
$180.1
EACH
  • QUANTITY