DESCRIPTION
- 2 hole wall mount installation
- 2-hole 4-8" center wall mount installation
- ADA Compliant
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Less pop-up
- Rigid spout
- Trim kit only, must purchase rough-in kit separately
- Wall-Mounted for an upscale look and more streamlined vanity space
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
Delta Faucet Tesla® 2-Hole Lavatory Faucet Trim with Single Lever Handle (Trim Only)
DT552LFWL
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1, ASME A118.2
- Application
- Commercial
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Collection
- Tesla®
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- End Connection 1
- IPS
- End Connection 2
- IPS
- End Connections
- IPS
- Faucet Connection
- IPS
- Faucet Connection Size
- 1/2 in
- Faucet Installation
- 2 Hole
- Faucet Mount
- Wall Mount
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Type
- Lever
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Metal
- NSF Certified
- No
- Number of Handles
- Single Handle
- Spout Reach
- 9-1/4 in
- Spout Type
- Rigid
- Trim Only
- Yes
- WaterSense Labeled
- Yes
- Width
- 6 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday