DESCRIPTION

Delta Faucet Teck® 2-Hole Pre-Rinse Kitchen Faucet with Double Lever Handle and with Self Closing Spray Hose

D55T1383

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A117.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Washerless
Center Size
4 in
Collection
Teck®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Copper Sweat
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.6 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
8 in
Spout Reach
14 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Width
6-13/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$620.42
EACH
  • QUANTITY