DESCRIPTION

  • 32" supply lines below the deck included
  • 59" long hose provides a 24" reach
  • Exclusive MagnaTite® spray head docking ensures a snug fit of the wand
  • Handle Type: Lever
  • Magnatite docking pull down spray
  • Spout swivels 360°

Delta Faucet Victorian™ 2-Hole Pull-Down Prep or Bar Faucet with Single Lever Handle

D9955DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Victorian™
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
7-7/16 in
Spout Reach
6-11/16 in
Spout Swivel
360°
Spout Type
Swiveling Pull Down
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$450.54
EACH
  • QUANTITY