DESCRIPTION

  • 32" supply lines below the deck included
  • 59" long hose provides a 24" reach
  • Exclusive MagnaTite® spray head docking ensures a snug fit of the wand
  • Handle Type: Lever
  • Magnatite docking pull down spray
  • Spout swivels 360°

Delta Faucet Leland® 1.8 gpm Single Lever Handle Bar or Prep Faucet

D9978DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.8 gpm
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-7/16 in
Spout Reach
6-11/16 in
Spout Swivel
360°
Spout Type
High Arc Pull Down, Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$261.96
EACH
  • QUANTITY