DESCRIPTION

  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • WaterSense certification promotes water conservation

Delta Faucet Vero® 2 gpm 2-Hole Tub and Shower Trim (Trim Only)

DT17453H2O

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Vero®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Plastic
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spout Reach
6-1/2 in
Spout Type
Pull Up
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-3/32 in

Starting at
$283.67
EACH
  • QUANTITY