DESCRIPTION

  • Includes 11" tubular swing spout
  • Includes 3" lever blade handles
  • Includes standard flow control aerator

Delta Faucet Teck® 2-Hole Wall Mount Service Sink Centerset Faucet with Double Wristblade Handle

D28C4443

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Teck®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
MIP
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/10 in
Spout Reach
10-9/10 in
Spout Type
Swing, Swivel
Trim Only
No
WaterSense Labeled
No
Width
14 in

Starting at
$231.98
EACH
  • QUANTITY