DESCRIPTION

  • Cast body
  • Gooseneck spout
  • Less integral stops
  • Red/blue indicators
  • Supplied with adjustable centers 175 mm to 235 mm (6.87" to 9.25")
  • Vandal resistant aerator
  • Vandal resistant hooded blade handles
  • Wall mount installation

Delta Faucet Teck® 2-Hole Wall Mount Service Sink Faucet with Double Lever Handle and Vandal Resistant Aerator

D28P4902LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Teck®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-7/20 in
Spout Reach
8-3/50 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$192.51
EACH
  • QUANTITY