DESCRIPTION

Delta Faucet Palo® 2 in. O-Ring

DRP44648

Outside Diameter:

2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Palo®
Color Finish
Black
Color Finish Category
Blacks
Material
Rubber
Outside Diameter
2 in

Starting at
$6.02
EACH
  • QUANTITY