2 in. Wrench in Blue

Part #DRP46245  |  Item #3082252  |  Manufacturer Part #RP46245

$10.78 EACH

Diameter:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Depth: 22/25 in

Diameter: 2 in

Handle Material: Plastic

Height: 1 in

IAPMO Listed: Yes

Material: Plastic

Maximum Height: 1 in

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.045