DESCRIPTION

  • Finish guaranteed not to tarnish or corrode

Delta Faucet RSVP® 2 x 18 in. Towel Bar

D69918

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
RSVP®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Height
2 in
Installation Type
Wall Mount
Length
18 in
Material
Brass

Starting at
$132.8
EACH
  • QUANTITY