DESCRIPTION

  • Brass construction
  • Chrome
  • Towel shelf with 2 bars

Delta Faucet Commercial 24 in. Brass Towel Shelf with 2-Bar Concealed Mount

D43424

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Color Finish
Chrome
Color Finish Category
Chromes
Height
8-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$135.0
EACH
  • QUANTITY