DESCRIPTION

  • Concealed mounting, mounting hardware included
  • Diameter: 3"
  • Dimensions: 24" L x 1-1/2" W
  • Wall clearance: 1-1/2"

Delta Faucet 24 in. Concealed Mounting Grab Bar

D40124

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Capacity
500 lbs
Color Finish
Bright Stainless Steel
Color Finish Category
Stainless Steel
Diameter
3 in
IAPMO Listed
No
Installation Type
Concealed Mount
Length
24 in
Material
Metal
Width
3 in

Starting at
$26.82
EACH
  • QUANTITY