DESCRIPTION

  • Concealed mounting, mounting hardware included
  • Diameter: 3"
  • Dimensions: 24" L x 1-1/4" W
  • Wall clearance: 1-1/2"

Delta Faucet 24 in. Concealed Mounting Grab Bar

D41124

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
Color Finish
Stainless
Color Finish Category
Stainless Steel
Diameter
3 in
IAPMO Listed
No
Installation Type
Concealed Mount
Length
24 in
Material
Stainless Steel
Width
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$24.03
EACH
  • QUANTITY