DESCRIPTION

  • Extends 6" from wall
  • Includes mounting hardware and template
  • Wood blocking is preferable behind all wall surfaces

Delta Faucet Tesla® 26 in. Double Towel Bar

D75225

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Tesla®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
6 in

Starting at
$164.81
EACH
  • QUANTITY