DESCRIPTION

  • Assembled dimensions: 4 in. H x 6-3/8 in. D x 27-1/4 in. W
  • Bottom bar extends 6-3/8 in. from wall
  • Extends 6-3/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Compel bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Top bar extends 3-3/4 in. from wall

Delta Faucet Compel® 24 in. Double Towel Bar

D77125

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Compel®
Color Finish
Stainless
Color Finish Category
Stainless Steel
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$80.18
EACH
  • QUANTITY

DOCUMENTS