DESCRIPTION

  • Assembled dimensions: 2-5/8 in. H x 6 in. D x 26-3/4 in. W
  • Extends 6 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Arzo bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Arzo® 24 in. Double Towel Bar

D77525

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Arzo®
Color Finish
Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Zinc

Starting at
$128.48
EACH
  • QUANTITY

DOCUMENTS