DESCRIPTION

  • Decorative grab bar
  • Width: 1-1/4"
  • Extends 2-3/4" from wall
  • Concealed mounting
  • Square flanges: 3"
  • Wall clearance: 1-1/2"
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed

Delta Faucet 24 in. Grab Bar in Stainless

D41924SS

Manufacturer Part #: 41924-SS

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
Depth
3 in
Diameter
27 in
Handle Material
Stainless Steel
Height
2 in
Installation Type
Concealed Screw
Maximum Height
3 in
Side Spray
No
Type
Accessory
Weight
3.9
Weight Capacity
500
Width
27 in

Print