24 in. Grab Bar in Brilliance® Polished Brass
Universal Showering 24 in. Grab Bar in Brilliance® Polished Brass
Frequently Purchased Together
Product Details
- 1-1/4 in. width
- Available in four decorative finishes
- 24 in. long
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brilliance® Polished Brass
- Depth:
- 3-1/2 in
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 5 lb
- Weight Capacity:
- 300 lb