DESCRIPTION

  • Assembled dimensions: 2-1/32" x 3-3/4" x 26-1/32"
  • Extends 3-3/4" from wall
  • Finish guaranteed not to tarnish or corrode
  • Includes mounting hardware and template

Delta Faucet Grail® 24 in. Towel Bar Compel

D77124

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Grail®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
2-1/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$46.46
EACH
  • QUANTITY