DESCRIPTION

Delta Faucet Sotria™ 24 in. Towel Bar

D692450

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sotria™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Stainless Steel
Width
3 in

Starting at
$117.86
EACH
  • QUANTITY