DESCRIPTION

Delta Faucet Siderna® 24 in. Towel Bar

D692480

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Siderna®
Color Finish
Matte Black
Color Finish Category
Blacks
Height
2-13/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
3-3/8 in

Starting at
$132.8
EACH
  • QUANTITY