DESCRIPTION

  • Assembled dimensions: 5-5/32 in. H x 6-1/4 in. D x 26-1/4 in. W
  • Bottom bar extends 6-1/4 in. from wall
  • Extends 6-1/4 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Addison bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Top bar extends 3-1/2 in. from wall

Delta Faucet Addison™ 24 in. Towel Bar

D79225

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Addison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$68.55
EACH
  • QUANTITY