24 in. Towel Bar in Polished Nickel

You last purchased this on
 
Delta Faucet

Décor Assist 24 in. Towel Bar in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Décor Assist 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D41319PN
  • Item #4783786
  • Manufacturer Part #41319-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Décor Assist
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-19/50 in
Diameter:
26-19/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
5 in
IAPMO Listed -:
No
Length:
26-19/50 in
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
2
Overall Width:
26-3/8 in
Projection:
4-3/8 in
Shape:
Round
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Towel Bar Included:
Yes
Weight:
3.5 lb
Weight Capacity:
300 lb
Width:
26-19/50 in