DESCRIPTION

  • Also functions as assist bar
  • Diameter: 7/8"
  • Extends 4-3/8" from wall
  • Mounting hardware included
  • Retrievable assist bar wall anchor included
  • Supports loads exceeding 250 lbs when properly installed

Delta Faucet Decor Assist™ 24 in. Towel Bar with Assist Bar

D41319

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Decor Assist™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4-3/8 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Stainless Steel

Starting at
$76.28
EACH
  • QUANTITY