• Cart

DESCRIPTION

Delta Faucet Commercial 24 in. Towel Shelf with Towel Bar

D43624

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
24 in

Starting at
$68.13
EACH
  • QUANTITY

DOCUMENTS