DESCRIPTION

  • Assembled dimensions: 2-3/16 in. H x 3-1/2 in. D x 26-3/16 in. W
  • Extends 3-1/2 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Ashlyn bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Ashlyn® 24 x 2-3/16 in. Towel Bar

D76424

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ashlyn®
Color Finish
Chrome
Color Finish Category
Chromes
Height
2-3/16 in
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$41.88
EACH
  • QUANTITY