DESCRIPTION

  • Assembled dimensions: 3-15/16 in. H x 6-3/8 in. D x 27-3/8 in. W
  • Bottom bar extends 6-3/8 in. from wall
  • Extends 6-3/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Trinsic bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Trinsic® 24 x 6-3/8 in. Double Towel Bar

D75925

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Trinsic®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$74.05
EACH
  • QUANTITY

DOCUMENTS