Delta Faucet
2.5 gpm 2-Function Glide Rail Handshower in White
Part #D51551WHBUF | Item #4292052 | Manufacturer Part #51551-WHBUF
How to get it:
Product Details
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 70 in. hose
- Chrome glide rail with pin mount
- Push button trickle
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1, ASME A112.18.3
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: Yes
Color Finish: Chrome/White
Color Finish Category: Chromes
Depth: 8-11/50 in
Faucet Material: Brass
Flow Rate: 2.5 gpm
Hand Shower Flow Rate: 2.5 gpm
Length: 24 in
Maximum Height: 24 in
Maximum Pressure: 80 psi
NSF Certified: No
Product Type: Faucet
Showerhead Function: Single
Side Spray: No
Smart Home Enabled: No
Spray Type: Full Body, Pause
Trim Only: No
WaterSense Labeled: No
Weight: 3.2
Width: 3-7/32 in