Multi Function Hand Shower in Chrome
Multi Function Hand Shower in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower arm mounted
- Includes 60 - 82 in. stretchable metal hose for extended reach within the shower
- Three-setting hand shower
- Full body spray, ideal for every shower need
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- 3-setting hand shower
- Spray settings include: Full body spray, massaging spray, drenching spray
- Dual check valves
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 20 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 19-47/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - High:
- 80
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Spray, Massage, Soft Drench
- Style:
- Traditional
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.293 lb