Multi Function Hand Shower in Brilliance® Champagne Bronze
Multi Function Hand Shower in Brilliance® Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 60" - 82" stretchable metal hose for extended reach within the shower
- Wall mounting bracket included
- Three-setting hand shower creates a customized experience
- Easily wipe away mineral build up with Touch-Clean® spray holes
- 3-setting hand shower
- Certified dual check valves for backflow protection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 5-59/100 in
- EPA Compliant:
- Yes
- Faucet Connection:
- Male NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 19-59/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- No
- Pressure - High:
- 80
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Soft
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.22 lb