Delta Faucet

2.5 gpm 7-Setting Showerhead in Brilliance Polished Brass

Part #D52625PBPK  |  Manufacturer Part #52625-PB-PK

Color/Finish: Brilliance® Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six spray patterns: full body spray, full spray with massage, fast massage, shampoo rinsing spray, soft drench spray, soft drench spray with massage, and pause
  • Not a positive shut-off

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Color Finish: Brilliance® Polished Brass

Color Finish Category: Brass Tones

Diameter: 4 in

End Connection 1: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Showerhead Flow Rate: 2.5

Showerhead Function: Multi

WaterSense Labeled: No