No Handle Multi Function Shower System in Brilliance® Stainless

This product has been replaced by

Delta Faucet Lumicoat Stainless 34-1/8 in. Shower Rail
Delta Faucet 26 in. Shower Rail in Lumicoat Stainless
Manufacturer Part #58420-SS-PR
You last purchased this on
 
Delta Faucet

Emerge™ No Handle Multi Function Shower System in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Lumicoat Stainless 34-1/8 in. Shower Rail
Delta Faucet 26 in. Shower Rail in Lumicoat Stainless
Manufacturer Part #58420-SS-PR
Delta Faucet

Emerge™ No Handle Multi Function Shower System in Brilliance® Stainless

  • Fast #
  • Part #D58420SS
  • Item #7628764
  • Manufacturer Part #58420-SS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be customized with any shower head and hand shower
  • 3-way diverter allows for single or shared operation of the shower head and hand shower
  • Designed for use with shower head and hand shower (both sold separately)
  • 15 in. overhead shower arm
  • Retrofit exposed pipe shower
  • No need for an additional supply elbow with the integrated hose supply
  • Consolidated installation footprint
  • No need to alter plumbing behind the wall
  • Includes 60 - 82 in. stretchable metal hose
  • Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Emerge™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Deck Plate Included:
No
Depth:
22-13/100 in
Escutcheon Height:
2-7/8 in
Escutcheon Width:
2-7/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Height:
34-1/8 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed -:
No
Material:
Brass
Maximum Height:
34-53/100 in
NSF Certified:
No
Number of Handles:
No Handle
Pressure - High:
80
Shower Arm Reach:
15 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Side Spray:
No
Slide Bar Height:
26 in
Smart Home Enabled:
No
Style:
Contemporary, Modern
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
12.456 lb