DESCRIPTION

  • Certified dual check valves for backflow prevention
  • Includes wall bar with adjustable slide for tall or short bathers
  • Stretchable hose: 60" to 82"

Delta Faucet Vero® 2.5 gpm Height Metal and Plastic Slide Bar Hand Shower

D57530

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Vero®
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Height
26 in
Installation Type
Wall Mount
Length
69 in
Material
Plastic
Showerhead Function
Single
Spray Type
Full Body
Trim Only
No
WaterSense Labeled
Yes
Width
1-3/8 in

Starting at
$213.7
EACH
  • QUANTITY