DESCRIPTION

  • Adjustable
  • Clear acrylic adjusting knob with metal threads
  • Concealed Single Screw Mounting
  • Lifetime faucet and finish limited warranty for original purchaser

Delta Faucet 28 in. Adjustable Wall Bar

D55041PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
28 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
28 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY