Adjustable Wall Bar in Polished Chrome
Adjustable Wall Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear acrylic adjusting knob with metal threads
- Concealed Single Screw Mounting
- Lifetime faucet and finish limited warranty for original purchaser
- Adjustable
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 28 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- No
- Material:
- Brass, Metal, Plastic
- Slide Bar Height:
- 28 in
- Trim Only:
- No
- WaterSense Labeled:
- No