DESCRIPTION

  • Replacement mounting bracket

Delta Faucet 3-1/10 in. Mounting Bracket

DRP38718

Length:

5-1/2 in

SPECIFICATIONS

ADA Compliant
No
Green
WaterSense, Yes
Length
5-1/2 in
NSF Certified
No
WaterSense Labeled
Yes

Starting at
$11.4
EACH
  • QUANTITY

DOCUMENTS