DESCRIPTION

  • Assembled dimensions: 3-13/32" x 2-13/16" x 2-13/16"
  • Flow rate: 1.5 gpm at 80 psi
  • Spray setting: full spray
  • WaterSense® certification promotes water conservation

Delta Faucet 1.5 gpm 1-Function Wall Mount Plastic Showerhead

D5267215BG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-7/8 in
End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm @ 80 psi
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
3-1/2 in
Material
Plastic
Showerhead Function
Single
Spray Type
Full Body
WaterSense Labeled
Yes

Starting at
$26.29
EACH
  • QUANTITY

DOCUMENTS