DESCRIPTION

  • Assembled dimensions: 3-3/8" H x 3-21/32" D x 3-3/8" W
  • Gpm: 2 at 80 psi
  • Pause feature reduces the water to a trickle
  • Soft rubber spray holes
  • Spray settings: full body, fast massage, full spray with massage
  • WaterSense® certification promotes water conservation

Delta Faucet 3-21/32 in. 5-Function Showerhead

D5263420VPPK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-21/32 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Installation Type
Wall Mount
Material
Metal
Showerhead Function
5
Spray Type
Fast Massage, Full Body, Full Spray W/Massage, H2Okinetic®, Pause
WaterSense Labeled
Yes
Width
3-3/8 in

Starting at
$35.95
EACH
  • QUANTITY

DOCUMENTS