This product requires certification to purchase.

3-3/4 in. Brass Air Transmitter Assembly in Champagne Bronze

Delta Faucet

3-3/4 in. Brass Air Transmitter Assembly in Champagne Bronze

  • Fast #
  • Part #DRP101682CZ
  • Item #9291203
  • Manufacturer Part #RP101682CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

3-3/4 in. Brass Air Transmitter Assembly in Champagne Bronze

  • Fast #
  • Part #DRP101682CZ
  • Item #9291203
  • Manufacturer Part #RP101682CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1880
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes 6 ft. air tubing
  • Includes push button with decorative finish
  • For use with Delta air switches
  • For indoor use only
  • Intended to be used at room temperature
  • Push button installs in 1-1/4 in. diameter hole
  • Perfectly matches Delta air switch part 72050CZ
  • Requires Certification
Dimensions & Measurements
Height
3-11/25 in
Length
3-3/4 in
Width
3-3/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Part Type
Repair Kit
Material
Brass
Warranty & Product Information
ADA Compliant
No
UPC
034449984874