DESCRIPTION

Delta Faucet Commercial Wall Flange

D060003A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Commercial
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3/4 in
IAPMO Listed
No
Length
6-1/2 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
3-1/5 in

Starting at
Call for Pricing
  • QUANTITY