DESCRIPTION

  • 2.2 gpm
  • Chrome
  • HDF Commercial
  • No grid strainer
  • No lift rod hole
  • Red/blue handle indicators
  • Three hole 6 in to 16 in widespread installation
  • Vandal resistant wrist blade handles

Delta Faucet HDF Commercial ® 3/8 in. Double Handle Widespread Lavatory Faucet

D3549LFWFLGHDF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
6 in - 16 in
Collection
HDF Commercial ®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD Copper
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
2-3/8 in
Spout Reach
5-1/4 in
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$245.75
EACH
  • QUANTITY