DESCRIPTION

Delta Faucet 3 and 6-Function Diverter Extension Kit

DRP75137

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Material
Brass
NSF Certified
No
Spout Type
Diverter

Starting at
$33.98
EACH
  • QUANTITY

DOCUMENTS